Shop Grundfos ECM Promotion
CR 5-15 K-FGJ-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 3 Ph, 3530 RPM, 208-230/460V

CR 5-15 K-FGJ-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 3 Ph, 3530 RPM, 208-230/460V

Brand:
Grundfos
SKU:
99968283
Rating:
(0)
Q&A:
(0)
CR 5-15 K-FGJ-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 3 Ph, 3530 RPM, 208-230/460V
$7,898.00 each
In Stock
In Stock
Get 9 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 209.59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3530 RPM

Description

–
CR 5-15 K-FGJ-A-E-HQQE Vertical Multistage Centrifugal Pump w/ HQQE Seal, 3 Ph, 3530 RPM, 208-230/460V
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A special "Low NPSH" first-stage design reduces the pump's NPSHr value. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-ANSI-JIS flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.

Applications:
  • Drip micro spray
  • Frost protection
  • Pivot pressure boosting
  • Commercial air conditioning
  • Commercial fire protection
  • Commercial heating
  • Commercial water pressure boosting
  • District cooling
  • District heating
  • Drinking water treatment
  • Irrigation
  • Industrial cooling
  • Desalination
  • Industrial heating
  • Machining
  • Process liquids transfer
  • Industrial process water treatment
  • Industrial cleaning process
  • Industrial water supply & transfer
  • Industrial wastewater treatment & reuse
  • Solar water solutions
  • Surface water intake
  • Municipal solar solutions
  • Water distribution

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Voltage:

208-230/460v

RPM:

3530

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy