Shop Grundfos ECM Promotion
Main product image of CR 15-7 K-GJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 15 HP, 7 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom

CR 15-7 K-GJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 15 HP, 7 Stage, 3 Phase, 230/460V

Brand:
Grundfos
SKU:
99968306
Rating:
(0)
Q&A:
(0)
CR 15-7 K-GJ-A-E-HQQE Cast Iron Vertical Multistage Centrifugal Pump, 15 HP, 7 Stage, 3 Phase, 230/460V
Magnifying glass
Hover image to zoom
$12,620.00 each
In Stock
In Stock
Get 14 Mon, Oct 26 - Thu, Oct 29

Lift Gate

–
This product weighs 418.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: Horse Power
15 HP
Product Highlight: Max Pressure (PSI)
204.2 MAX PSI
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Stages
7
Product Highlight: Amperage
18.7 Amps

Description

–
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1.4301)

Features:
  • Balanced cartridge shaft seal
  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Laser-welded impellers
  • Energy-optimised pumps (EU minimum efficiency index (MEI) benchmark of MEI 0.70)
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Heavy-duty 2-pole NEMA C-face motors
  • Easy service, minimal downtime
  • High pressure and temperature
  • Difficult liquids

Specs

–
Min Temp (F):

-4°F

Application:

Recirculation

Product Type:

Centrifugal Pump

Stages:

7

Amperage:

18.7

Phase:

3

Voltage:

230V

460v

Max Temp (F):

248°F

Material:

Cast Iron

RPM:

3450

Frequency:

60 Hz

Horse Power:

15

Max Pressure (PSI):

204.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy