Shop Grundfos ECM Promotion
Main product image of Grundfos Flowcenter Module Double Pump Assembly Black Foamed Cabinet, 1" FNPT, 3 Speed, 230V
Magnifying glass
Hover image to zoom

Grundfos Flowcenter Module Double Pump Assembly Black Foamed Cabinet, 1" FNPT, 3 Speed, 230V

Brand:
Grundfos
SKU:
GFMBLK-99-23
Rating:
(0)
Q&A:
(0)
Grundfos Flowcenter Module Double Pump Assembly Black Foamed Cabinet, 1" FNPT, 3 Speed, 230V
Magnifying glass
Hover image to zoom
$1,156.61 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Connection Type
FNPT Connection

Description

–
Specifications:

  • Pump type: UP26-99F (qty.2) - 3 speed pumps 1" FPT all connections ( flush ports, inlets/outlets )
  • Inlet/Outlet Center to
  • Wall: 1.75 " Flow direction: left pump = up / right side = down
  • Dimensions: 16" L x 12" W x 7" T
  • Electrical: Single Phase 230v
  • Weight: 39 lbs
  • Specs

    –
    Connection Type:

    FNPT

    Voltage:

    230V

    Speeds:

    3

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy