Apply to be a TradeMaster!
Main product image of HALO Area/Barn Light, 4000 Lumens, 27.8W (Die Cast Metal)
Magnifying glass
Hover image to zoom

HALO Area/Barn Light, 4000 Lumens, 27.8W (Die Cast Metal)

Brand:
HALO
SKU:
AL6501LED
Rating:
(0)
Q&A:
(0)
HALO Area/Barn Light, 4000 Lumens, 27.8W (Die Cast Metal)
Magnifying glass
Hover image to zoom
$55.20 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Gray
Product Highlight: Wattage
27.8 Watts

Description

–
This is a HALO, also known as Cooper Lighting, Area/Barn Light, 4000 Lumens, 27.8W (Die Cast Metal)

Features:
  • 4000 Lumens cover a large outdoor space with 4000K bright white light
  • Only 28-Watt used with fully integrated LED which results in lower energy costs
  • Dual-control, dusk to dawn photocell technology turns light on and off automatically or using the manual switch
  • Robust die-cast traditional aluminum housing resistant to harsh outdoor elements
  • Never replace a bulb again with high quality integrated LED with 50,000-hours of lifespan

Specs

–
Lumens:

4000

CCT (Kelvin):

4000K

Product Type:

Barn Light

Area Light

Voltage:

120v

Series:

HALO

Finish:

Gray

Wattage:

27.8

Cri:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy