Apply to be a TradeMaster!
Main product image of HALO Area/Barn Light, 4000 Lumens, 40.7W (Gray)
Magnifying glass
Hover image to zoom

HALO Area/Barn Light, 4000 Lumens, 40.7W (Gray)

Brand:
HALO
SKU:
ALB4A40GY
Rating:
(0)
Q&A:
(0)
HALO Area/Barn Light, 4000 Lumens, 40.7W (Gray)
Magnifying glass
Hover image to zoom
$39.20 each
In Stock
In Stock
Get 5 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
40.7 Watts
Product Highlight: Finish
Gray

Description

This is a HALO, also known as Cooper Lighting, Area/Barn Light, 4000 Lumens, 40.7W (Gray)

Features:
  • One and done. This rugged, die-cast aluminum LED area light runs maintenance-free for 50,000 hours through any weather conditions
  • Improve security and appearance. 2000 lumens provide glare-free coverage for yards, garages, barns, parking lots, side streets, and more. Recommended mounting height is up to 10 feet.
  • Dusk-to-dawn operation. The light automatically turns on at night and off at dawn for optimal convenience and energy efficiency
  • Wall and pole mounting. Easily mounts to a wooden post, pole or wall using 2" lag screws. Can be mounted to a 1-1/4 in. pipe (1-5/8 in. outer diameter); pipe not included
  • All-weather durability. Suitable for wet locations and outdoor temperatures from -22°F to 104°F.

Specs

Wattage:

40.7

Finish:

Gray

Series:

HALO

Product Type:

Barn Light

Area Light

Cri:

70

Lumens:

4000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy