Shop Limited Time Deals
Main product image of HALO 6" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.3W (Black Trim)
Magnifying glass
Hover image to zoom

HALO 6" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.3W (Black Trim)

Brand:
HALO
SKU:
LTC608FS5B
Rating:
(0)
Q&A:
(0)
HALO 6" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.3W (Black Trim)
Magnifying glass
Hover image to zoom
$16.93 each
In Stock
In Stock
Get 1 Mon, Jun 22
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
9.3 Watts
Product Highlight: Size
6"
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White

Description

This is a HALO, also known as Cooper Lighting, 6" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.3W (Matte White)


Features:

  • Budget-Friendly Elegance & Efficiency: HALO LT Series Canless LED Downlight offers exceptional convenience, flexibility, and affordability for new construction and renovation projects
  • No Housing Required: The innovative canless design makes installation a breeze
  • 750 Lumens: Perfect for general area lighting applications in low to medium-height ceilings
  • Pick Your Ideal Hue: Warm or cool? Use the adjustable color temperature switch to customize the look and functionality of your LED ceiling lights from 2700K (warm white) to 5000K (daylight)
  • Wet location-listed: Install in showers, bathrooms, breezeways, covered porches, and most other indoor and outdoor applications

Specs

CCT (Kelvin):

2700K

4000K

5000K

3000K

3500K

Lamp Type:

LED

Cri:

90

Wattage:

9.3

Size:

6"

Voltage:

120v

Series:

HALO

Product Type:

Downlight

Lumens:

1020

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy