Shop Resideo Sale
Main product image of HALO 180° Motion Sensor (Bronze)
Magnifying glass
Hover image to zoom

HALO 180° Motion Sensor (Bronze)

Brand:
HALO
SKU:
MS180
Rating:
(0)
Q&A:
(0)
HALO 180° Motion Sensor (Bronze)
Magnifying glass
Hover image to zoom
$19.93 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
300 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Bronze

Description

–
This is a HALO, also known as Cooper Lighting, 180° Motion Sensor (Bronze)

Features:
  • Motion sensor detects motion 180° up to 70 ft.
  • Maximum load of 300-Watt
  • Available in bronze (MS180) and white (MS180W)
  • Motion sensor turns lights on automatically when motion is detected and off after a pre-selected time delay (4-minutes or 12-minutes)

Specs

–
Product Type:

Motion Sensor

Series:

HALO

Wattage:

300

Voltage:

120v

Finish:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy