Shop Resideo Sale
Main product image of HALO Twin-Head Flood for PAR38 with Motion (White)
Magnifying glass
Hover image to zoom

HALO Twin-Head Flood for PAR38 with Motion (White)

Brand:
HALO
SKU:
MS185W
Rating:
(1)
Q&A:
(0)
HALO Twin-Head Flood for PAR38 with Motion (White)
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, Twin-Head Flood for PAR38 with Motion (White)

Features:
  • Motion sensor detects motion 180 ft. up to 70 ft.
  • Heavy-duty, die-cast metal housing construction
  • Perfect for wall-mount or eave-mount applications
  • Two 100-Watt (maximum) PAR bulbs sold separately
  • Motion sensor turns lights on automatically when motion is detected and off after a preselected time delay, maximum 12 minutes

Specs

–
Product Type:

Flood Light

Finish:

White

Lamp Type:

Incandescent

Series:

HALO

Voltage:

120v

Number of Lamps:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Keeping as a backup for what is on house now.
BobM
Mass.
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy