Apply to be a TradeMaster!
Main product image of HALO Mini Wall Pack, Dusk-to-Dawn, Selectable CCT, 3000/4000/5000K, 15W (Bronze)
Magnifying glass
Hover image to zoom

HALO Mini Wall Pack, Dusk-to-Dawn, Selectable CCT, 3000/4000/5000K, 15W (Bronze)

Brand:
HALO
SKU:
MWP20FSUNVDBZ
Rating:
(0)
Q&A:
(0)
HALO Mini Wall Pack, Dusk-to-Dawn, Selectable CCT, 3000/4000/5000K, 15W (Bronze)
Magnifying glass
Hover image to zoom
$62.47 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Bronze
Product Highlight: Wattage
15 Watts

Description

–
This is a HALO, also known as Cooper Lighting, Mini Wall Pack, Dusk-to-Dawn, Selectable CCT, 3000/4000/5000K, 15W (Bronze)

Features:
  • Perfect for security lighting a wall perimeter, garage, backyard, loading bay, warehouse, apartment complex, hotel or offices
  • Includes 3 selectable light color temperatures using physical switch included on fixture housing (3000K, 4000K and 5000K)
  • Dusk to dawn nighttime on daytime off operation with integrated photocontrol or turn off the photocell to manually operate fixture using a wall switch
  • Reduce the number of SKUs needed to stock with the 3-color temperature and photocell selectable premium LED mini wall pack
  • Rugged die-cast aluminum housing with UV resistant prismatic PC diffuser for excellent glare-free light distribution

Specs

–
CCT (Kelvin):

4000K

3000K

5000K

Finish:

Bronze

Product Type:

Wall Sconce

Series:

HALO

Wattage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy