Shop Resideo Sale
Main product image of HALO 4" RL Round Canless Downlight with Night Light & Dim-to-Warm, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.5W (Matte White)
Magnifying glass
Hover image to zoom

HALO 4" RL Round Canless Downlight with Night Light & Dim-to-Warm, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.5W (Matte White)

Brand:
HALO
SKU:
RLNL4079FSD2W1EWHDM
Rating:
(0)
Q&A:
(0)
HALO 4" RL Round Canless Downlight with Night Light & Dim-to-Warm, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.5W (Matte White)
Magnifying glass
Hover image to zoom
$28.67 each
In Stock
In Stock
Get 41 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
9.5 Watts
Product Highlight: Finish
Matte White
Product Highlight: Size
4"

Description

–
This is a HALO, also known as Cooper Lighting, 4" RL Round Canless Downlight with Night Light & Dim-to-Warm, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.5W (Matte White)

Features:
  • 4 in aperture
  • 2-modes: downlight mode and night light mode
  • Switch from downlight mode to night light mode by toggling light switch
  • Canless installation, no housing or j-box required
  • Selectable color temperature: choose 2700K, 3000K, 3500K, 4000K, 5000K, or dim-to-warm

Specs

–
Lumens:

700

CCT (Kelvin):

2700K

3000K

5000K

3500K

4000K

Voltage:

120v

Wattage:

9.5

Lamp Type:

Integrated LED

Finish:

Matte White

Product Type:

Recessed Lighting

Series:

HALO

Size:

4"

Cri:

90

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy