Shop Resideo Sale
Main product image of HALO 6" SMD Surface Mount LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W, Matte White (6 Pack)
Magnifying glass
Hover image to zoom

HALO 6" SMD Surface Mount LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W, Matte White (6 Pack)

Brand:
HALO
SKU:
SMD6R07FS5-6PK
Rating:
(0)
Q&A:
(0)
HALO 6" SMD Surface Mount LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W, Matte White (6 Pack)
Magnifying glass
Hover image to zoom
$114.67 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
7.9 Watts
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Size
6"

Description

–
This is a HALO, also known as Cooper Lighting, 6" SMD Surface Mount LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W, Matte White (6 Pack)

Features:
  • SLIM PROFILE: This LED surface light is just 1/2" thick, blending seamlessly into the ceiling or wall and providing a sleek alternative to labor-intensive recessed lighting.
  • EASY INSTALLATION: The redesigned mounting bracket streamlines the installation process, ensuring a faster setup and snug fit with the ceiling Great for new construction and many remodel/retrofit applications.
  • WARM OR COOL? YOU CHOOSE: Set the color temperature (CCT) of your LED surface light from a warm and cozy soft white (2700K) to bright, energizing daylight (5000K) using the 5-position switch
  • VERSATILE APPLICATIONS: The SMD is Wet Location listed for areas like showers and protected outdoor ceilings, Suitable for residential and commercial spaces.
  • PERFECT FOR HIGH RISES: The SMD provides up to 715 lumens with even, glare-free optics, and fits standard junction boxes, simplifying installation in ceilings where vertical space is limited.

Specs

–
CCT (Kelvin):

4000K

2700K

3000K

3500K

5000K

Wattage:

7.9

Cri:

90

Series:

HALO

Lamp Type:

LED

Finish:

Matte White

Lumens:

1050

Voltage:

120v

Size:

6"

Product Type:

Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy