Apply to be a TradeMaster!
Main product image of HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 21.6W (Bronze)
Magnifying glass
Hover image to zoom

HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 21.6W (Bronze)

Brand:
HALO
SKU:
TGS2S402DRRB
Rating:
(0)
Q&A:
(0)
HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 21.6W (Bronze)
Magnifying glass
Hover image to zoom
$52.53 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
21.6 Watts
Product Highlight: Finish
Bronze
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, Twin-Head Round Floodlight with Dusk-to-Dawn, 21.6W (Bronze)

Features:
  • Wall or eave mounted to recessed or surface junction boxes
  • Tool-less head and adjustment
  • Twin square heads have sleek wrap around lens design to push more light to where you need it
  • Reduce the number of SKUs needed to stock with the all in 1 brightness adjustable security floodlight
  • 2 finishes available to match residential or commercial installations - textured bronze and textured white

Specs

–
Lamp Type:

LED

CCT (Kelvin):

4000K

Product Type:

Flood Light

Wattage:

21.6

Series:

HALO

Finish:

Bronze

Mount:

Wall

Power Method:

Hardwired

Voltage:

120v

Number of Lamps:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy