Apply to be a TradeMaster!
Main product image of HALO Single-Head Square Floodlight with Motion Sensor, 26.7W (White)
Magnifying glass
Hover image to zoom

HALO Single-Head Square Floodlight with Motion Sensor, 26.7W (White)

Brand:
HALO
SKU:
TGS3S401FSRB
Rating:
(0)
Q&A:
(0)
HALO Single-Head Square Floodlight with Motion Sensor, 26.7W (White)
Magnifying glass
Hover image to zoom
$42.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
26.7 Watts

Description

–
This is a HALO, also known as Cooper Lighting, Single-Head Square Floodlight with Motion Sensor, 26.7W (White)

Features:
  • Textured bronze finish
  • 70,000-hours of LED lifetime
  • Rated for damp and wet locations
  • Easy install with built-in connector
  • Wall or eave mounted to recessed junction box

Specs

–
Mount:

Wall

Finish:

White

Number of Lamps:

1

Lamp Type:

LED

Voltage:

120v

Product Type:

Flood Light

Power Method:

Hardwired

Series:

HALO

Wattage:

26.7

CCT (Kelvin):

4000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy