Shop Resideo Sale
Main product image of HALO Single-Head Square Floodlight, 26.7W (White)
Magnifying glass
Hover image to zoom

HALO Single-Head Square Floodlight, 26.7W (White)

Brand:
HALO
SKU:
TGS3S401FSRW
Rating:
(0)
Q&A:
(0)
HALO Single-Head Square Floodlight, 26.7W (White)
Magnifying glass
Hover image to zoom
$42.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
26.7 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
White
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, Single-Head Square Floodlight, 26.7W (White)

Features:
  • Wall or eave mounted to recessed or surface junction boxes
  • Tool-less head and adjustment
  • Twin square heads have sleek wrap around lens design to push more light to where you need it
  • UL certified for US and Canada for wet locations
  • Fixture operating temperature of minus 30°C to 40°C

Specs

–
Wattage:

26.7

Power Method:

Hardwired

Number of Lamps:

1

Lamp Type:

LED

CCT (Kelvin):

4000K

Finish:

White

Product Type:

Flood Light

Mount:

Wall

Series:

HALO

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy