Apply to be a TradeMaster!
Main product image of HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 50W (White)
Magnifying glass
Hover image to zoom

HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 50W (White)

Brand:
HALO
SKU:
TGS5S401MSCW
Rating:
(0)
Q&A:
(0)
HALO Twin-Head Round Floodlight with Dusk-to-Dawn, 50W (White)
Magnifying glass
Hover image to zoom
$103.00 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Wattage
50 Watts
Product Highlight: Finish
White
Product Highlight: Power Method
Hardwired

Description

–
This is a HALO, also known as Cooper Lighting, Twin-Head Round Floodlight with Dusk-to-Dawn, 50W (White)

Features:
  • Reduce the number of SKUs needed to stock with the All in 1 Brightness Adjustable High Output security floodlight
  • Includes 3 Adjustable LED brightness settings using physical switch included on fixture housing (5800 Lumens, 3600 Lumens, 2400 Lumens)
  • 3 round LED light heads with tool-less adjustment and direction
  • Durable die-cast aluminum head housing with UV resistant clear polycarbonate lens
  • Two finishes available to match residential or commercial installations - Textured Bronze & Textured White

Specs

–
Mount:

Wall

Lamp Type:

LED

Number of Lamps:

2

Voltage:

120v

Wattage:

50

CCT (Kelvin):

4000K

Product Type:

Flood Light

Series:

HALO

Finish:

White

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy