Shop Resideo Sale
Main product image of HALO Outdoor Wall Pack Medium, Dusk-to-Dawn, 7800 Lumens, Selectable CCT 3000/4000/5000K, 60W
Magnifying glass
Hover image to zoom

HALO Outdoor Wall Pack Medium, Dusk-to-Dawn, 7800 Lumens, Selectable CCT 3000/4000/5000K, 60W

Brand:
HALO
SKU:
WXPM80LSFSUNVDBZ
Rating:
(0)
Q&A:
(0)
HALO Outdoor Wall Pack Medium, Dusk-to-Dawn, 7800 Lumens, Selectable CCT 3000/4000/5000K, 60W
Magnifying glass
Hover image to zoom
$141.47 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Finish
Bronze
Product Highlight: Wattage
60 Watts

Description

–
This is a HALO, also known as Cooper Lighting, Outdoor Wall Pack Medium, Dusk-to-Dawn, 7800 Lumens, Selectable CCT 3000/4000/5000K, 60W

Features:
  • Includes 3 adjustable LED brightness settings using physical switch included on fixture housing 7800 (Lumen Selectable 7800, 6000, 4000)
  • Includes 3 selectable light color temperatures using physical switch included on fixture housing (3000K, 4000K and 5000K)
  • Slim profile has low depth while still constructed from heavy-duty, corrosion-resistant die-cast aluminum housings have a commercial-grade bronze powder coat finish
  • Prismatic tempered glass lenses beam glare-free, diffused light
  • Ideal when mounted 12 ft to 20 ft high on a wall, post or column using included mounting hardware

Specs

–
CCT (Kelvin):

3000K

4000K

5000K

Voltage:

277v

120v

Finish:

Bronze

Lamp Type:

Integrated LED

Cri:

70

Wattage:

60

Lumens:

7800

Product Type:

Wall Sconce

Series:

HALO

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy