Apply to be a TradeMaster!
Main product image of 6" x 5' F204 Sleeve (Silver)
Magnifying glass
Hover image to zoom

6" x 5' F204 Sleeve (Silver)

Brand:
H&C Flex
SKU:
11000506
Rating:
(1)
Q&A:
(0)
6" x 5' F204 Sleeve (Silver)
Magnifying glass
Hover image to zoom
$19.18 each
In Stock
In Stock
Get 27 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Insulation
R-4.2

Description

–
Features:
  • Metalized polyester jacket
  • R-4.2 F204 formaldehyde free insulation
  • UL Classified
  • 5' length
  • Specs

    –
    Diameter (Inches):

    6"

    Jacket:

    Metalized Polyester

    Core Type:

    No Core

    Insulation:

    R-4.2

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great product

    Using for bathroom vent.
    Paulie
    Hamburg, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy