Please note: One starter cone is included with each carton of eight.
Features:
| Length (Feet): | 5' |
|---|---|
| Diameter (Inches): | 12" |
| Jacket: | Metalized Polyester |
| Application: | HVAC |
| Core Type: | No Core |
| Material: | Polyethylene |
| Insulation: | R-8.0 |
| Type: | Venting |
| Package: | Boxed |