Apply to be a TradeMaster!
Main product image of 7" x 25' FB218 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom

7" x 25' FB218 Insulated Flex Duct (Silver Jacket)

Brand:
H&C Flex
SKU:
13102407H
Rating:
(13)
Q&A:
(4)
7" x 25' FB218 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom
$111.89 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-8.0

Description

–
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-8.0 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • Specs

    –
    Length (Feet):

    25'

    Diameter (Inches):

    7"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-8.0

    Type:

    Venting

    Package:

    Bagged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.77 out of 13 reviews
    100% would recommend this product
    4.77
    out of 13 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    77%
    4 star
    23%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 13 reviews

    I am replacing my old flex duct in my crawl space.

    I am currently replacing my existing old 6 inch flex duct located under my house in the crawl space. I noticed the old flex duct "sweating" a lot in the summer time due to the high humidity. The old flex is old and shows a 4.2 R value. I am replacing with the "Supply House" 6 inch flex with a 8 R value. I am replacing a couple of runs at a time. So far I have purchased (4) units that are 25 ft. long from the Supply House. They have a good price, (I looked around quite a bit), and the quality is very good. And quick service! I will end up buying at least a total of (12) units of the 25 ft. lengths of the 6 inch. I wish there was a "volume" discount. Overall I am very satisfied.
    Reed
    Chattanooga, Tn.
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A great replacement for what I had

    Replaced flex duct for my daughter's room and it's not much cooler.
    Al
    Fishkill,NY
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High quality

    Awesome product!
    Larry
    NJ
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality, quick shipping, great price

    Shipped quick, via ups, cheaper than box stores by a lot, great quality.
    RS
    Syracuse, NY
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Great product for a great price worked as needed
    Lee
    Kaplan LA
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great company to deal with. I will use them again.

    This worked great. Could not get it locally. Was shipped to us in a couple of days.
    Ron
    Jacksonville, FL
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    SupplyHouse was great to deal with!

    Website is terrific, products are easy to find and pricing is very good. Packaging and delivery of my order was excellent & fast.
    DC
    Charlotte, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quieter Exhaust Fan

    Does a great job of dampening the sound from my 6" 450 cfm exhaust fan. Much more quiet than using uninsulated ducting.
    Adam
    VT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality product

    I installed this duct in the attic when adding a furnace to our old home that was previously heated with baseboard heaters. It was delivered promptly and tightly packaged in a box. Upon opening the box, after it was brought up into the attic, it started expanding out of the box making it easy to hook up. It is a solid product and keeps it shape without collapsing. We've been running the furnace for about a month and warm air is consistently delivered into the rooms.
    Mike the amateur HVAC
    Cincinnati
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Better than product available locally

    This flex duct is extremely durable. Truly a quality product and much better than what was available at the big box stores or the local HVAC supply. Both the interior and exterior are tough - won't rip when you are stretching onto boots. And the price at Supplyhouse was lower than the inferior products.
    Oldtimer
    NE Ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: what r value is this flex r-6 or r-8

    Asked by j 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This flex duct is R-8.

    Was this review helpful to you?

    Q: Does the silver jacket or the black jacket style provide a better vapor barrier protection?

    Asked by Cold 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Silver has a PERM rating of 0.04, the black a 0.1 rating.

    Was this review helpful to you?

    Q: how high of temrature will this handle.

    Asked by ron 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    It can handle continuous temperatures up to 140°F and intermittent temperatures of 250°F.

    Was this review helpful to you?

    Q: Can this item be ordered in a longer length, I need 35 feet?

    Asked by jaybobj 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    F218 flex duct is only available in 25' lengths.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy