Apply to be a TradeMaster!
Main product image of 6" x 25' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

6" x 25' F114 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
17002506H
Rating:
(15)
Q&A:
(1)
6" x 25' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
$67.10 each
In Stock
In Stock
Get 160 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-4.2

Description

–
This item is a 6" x 25' F114 Insulated Flex Duct (Gray Jacket)manufactured by H&C Flex.

Specs

–
Length (Feet):

25'

Diameter (Inches):

6"

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyester

Insulation:

R-4.2

Type:

Venting

Package:

Boxed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 15 reviews
93% would recommend this product
4.6
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
13%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good for this application of bathroom vent

I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
VS

Most Liked Negative Review

Garbage product but Supply House cancelled the charges

We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
Showing 1-10 of 15 reviews

I would buy again

use this to replace broken pipe ducting. Good quality
MG
Bay Area
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product was shipped as advertised, was much better quality than the local outlets had. Would definitely order from this company again..
Mike
Santa Rosa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I used this to create a duct from a swamp cooler to a window opening and it is way more efficient than any other product i tried. the insulation makes a huge difference.
Joe
Las Vegas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garbage product but Supply House cancelled the charges

We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
Mr. Boo
Hudson, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and retailer are the best!

Needed new duct work, ordered wrong size. Completed return and received size needed. These guys made it super simple to return and get the product I needed. Works great and MUCH cheaper than all the other places.
TWay
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used it for a return in the attic. You can tell it wasn't cheap material.
Nick
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Served it's purpose

Replaced a return line. Good heavy duty product, on time delivery, and best price. Thx
Keith
Memphis, Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

7" duct

Hard to find this size locally but was able to get it at Supply House with fast delivery. Good quality.
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

just what it says it is
Rquig
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for this application of bathroom vent

I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
dougn6tqs
Oakland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product come in other sizes? I am getting a new Furnace that is 97.3% efficient. I have been told to upsize my existing ducts one size 4" to 6", 6" to 8", 8" to 10" and 10" to 12 "

Asked by stukn69 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, Please see the following link: https://www.supplyhouse.com/Black-Polyethylene-Jacket-Air-Ducts-14720000 for all available Diameter Sizes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy