Apply to be a TradeMaster!
Main product image of 10" x 50' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

10" x 50' F114 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
47305
Rating:
(14)
Q&A:
(1)
10" x 50' F114 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
$206.81 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-4.2

Description

Features:
  • Gray polyester jacket
  • Double-ply black polyester core 10" W.C. positive, 1/2" W.C. negative
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • GREENGUARD Listed for microbial resistance
  • Specs

    Diameter (Inches):

    10"

    Length (Feet):

    50'

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-4.2

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    4.57 out of 14 reviews
    92% would recommend this product
    4.57
    out of 14 Reviews
    92% would recommend this product
    WRITE A REVIEW
    5 star
    79%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    7%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Good for this application of bathroom vent

    I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
    VS

    Most Liked Negative Review

    Garbage product but Supply House cancelled the charges

    We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
    Showing 1-10 of 14 reviews

    I would buy this product again

    Product was shipped as advertised, was much better quality than the local outlets had. Would definitely order from this company again..
    Mike
    Santa Rosa
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    I used this to create a duct from a swamp cooler to a window opening and it is way more efficient than any other product i tried. the insulation makes a huge difference.
    Joe
    Las Vegas
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Garbage product but Supply House cancelled the charges

    We stretched out the 14" duct, but part of it seemed to be collapsed. Upon further checking, the inner plastic liner had a rip in it and the coil which supported it had retracted providing no support. Supply House made it right though. I was set to return it and they told me that I didn't have to and reversed the charges. I'd still buy from them because they have super fast shipping and friendly customer service.
    Mr. Boo
    Hudson, NY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product and retailer are the best!

    Needed new duct work, ordered wrong size. Completed return and received size needed. These guys made it super simple to return and get the product I needed. Works great and MUCH cheaper than all the other places.
    TWay
    WV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Used it for a return in the attic. You can tell it wasn't cheap material.
    Nick
    New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Served it's purpose

    Replaced a return line. Good heavy duty product, on time delivery, and best price. Thx
    Keith
    Memphis, Tn
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    7" duct

    Hard to find this size locally but was able to get it at Supply House with fast delivery. Good quality.
    Mike
    Brewster NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this again

    just what it says it is
    Rquig
    Pa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good for this application of bathroom vent

    I could have used a little more information with tips on how to use it. Taping the loose wire end after cutting a section makes life easier. One might want to have a video camera on when opening the box.
    dougn6tqs
    Oakland
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product as described, works as expected.

    Really a pleasure to work with Supply House - amazingly fast accurate shipping, very flexible customer service when I needed to change my order. Easy returns when I bought the wrong item. I would highly recommend Supply House
    Rob
    New Jersey
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this product come in other sizes? I am getting a new Furnace that is 97.3% efficient. I have been told to upsize my existing ducts one size 4" to 6", 6" to 8", 8" to 10" and 10" to 12 "

    Asked by stukn69 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Hello, Please see the following link: https://www.supplyhouse.com/Black-Polyethylene-Jacket-Air-Ducts-14720000 for all available Diameter Sizes.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy