Apply to be a TradeMaster!
Main product image of 8" x 5' F208 Sleeve (Silver)
Magnifying glass
Hover image to zoom

8" x 5' F208 Sleeve (Silver)

Brand:
H&C Flex
SKU:
553279
Rating:
(5)
Q&A:
(4)
8" x 5' F208 Sleeve (Silver)
Magnifying glass
Hover image to zoom
553279 has been discontinued
Discontinued March 16, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
8" x 5' F208 Sleeve (Silver)
Brand:
H&C Flex
SKU:11000808
(0)
Order by today, receive 20 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Polyethylene
Product Highlight: Insulation
R-8.0

Description

–
Features:
  • Metalized polyester jacket
  • R-8.0 F208 formaldehyde free insulation
  • UL Classified
  • 5' length
  • Specs

    –
    Length (Feet):

    5'

    Diameter (Inches):

    8"

    Jacket:

    Metalized Polyester

    Application:

    HVAC

    Core Type:

    No Core

    Material:

    Polyethylene

    Insulation:

    R-8.0

    Type:

    Venting

    Package:

    Boxed

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    So far so good

    I had two ducts dripping condensation in a basement bedroom. I took apart, cleaned and installed these sleeves over all the ductwork in the room. The ceiling is open. I have seen nary a drop of water since.
    Steve K
    West Des Moines Ia
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed.

    This duct insulation is perfect for my application. It arrived in a timely manner and the price was right!
    Waard
    Monee, Illinois
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    great product!
    dodge
    north carolina
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality material

    Needed this piece to repair damaged insulation over flexible duct and did not want to replace the entire duct run. I was able to keep my existing flexible duct core and slide this over and taped in place to make the repair. Note that the 10" width refers to the inner core diameter - it will fit over a 10" duct.
    mac
    Los Angeles, CA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Much easier than wrapping

    I tried using duct warp to insulate but had difficulty getting it to stay in place while I taped it and tried to maintain it's uniform thickness. This product just pulls on over the duct, much like putting on a sock. The sleeve slides with ease, you only need to tape the circumference where it meets another sleve or the trunk and you know the insulation thickness will be uniform. The starter cones included are just a little too large, but they will stay in place as you slide the sleeve on. Just don't pull back or the cone will fall off.
    John, homeowner/handyman
    Va Beach, VA
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: CAN THIS PRODUCT BE USED ON EXTERIOR DUCTWORK?

    Asked by LUCY 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse.com Team

    yes it can.

    Was this review helpful to you?

    Q: Do you make a sleeve to fit over 9" and 7" spiral ducting?

    Asked by Pat 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    we don't make them. you can contact Hart & Cooley to see if they make sleeves for spiral duct, we do not carry it.

    Was this review helpful to you?

    Q: One more time - will this 9" sleeve, slide over 9" spiral ducting?

    Asked by Pat 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no typically spiral duct has a larger OD than standard round.

    Was this review helpful to you?

    Q: Will this product slide over spiral ducting?

    Asked by None 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    depends on the duct size

    Was this review helpful to you?