Apply to be a TradeMaster!
Main product image of 2' x 2' LED Volumetric Center Basket Troffer, Power & CCT Select, 20W/30W/40W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom

2' x 2' LED Volumetric Center Basket Troffer, Power & CCT Select, 20W/30W/40W, 3500K/4000K/5000K, Dimmable

SKU:
F-VTC22/40/PCTS/D
Rating:
(1)
Q&A:
(0)
2' x 2' LED Volumetric Center Basket Troffer, Power & CCT Select, 20W/30W/40W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom
$90.97 each
In Stock
In Stock
Get 11 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
40, 20, 30 Watts
Product Highlight: Size
2' x 2'
Product Highlight: Voltage
120-277V

Description

–

Features & Benefits:

  • 3 wattage Levels and 3 CCT choices in a single fixture, offering functionality of 9 SKUs in 1 fixture
  • Center basket with deep arc shape volumetric design for uniform and smooth light distribution
  • Strong steel housing, white frame with polycarbonate lens
  • Spacious junction box for easy wiring and installation
  • Universal Input Voltage 120-277V
  • Compatible with 15/16" and 9/16" drop ceiling or surface mount installation*
  • Pre-installed clips to safely secure fixture to the T-grid

Specs

–
Product Type:

Troffer

Wattage:

40

20

30

Lumens:

2,500

3,750

5,000

Size:

2' x 2'

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Direct fit, well priced, great service

5 year old LEDs are starting to fail and of course the model I have all over has been discontinued. SupplyHouse helped me identify a drop in replacement and had it at a great price. Will be beck!
TS
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy