Shop Resideo Sale
Main product image of 4' LED Linear Vapor Tight, Power & CCT Select 30W/40W/50W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom

4' LED Linear Vapor Tight, Power & CCT Select 30W/40W/50W, 3500K/4000K/5000K, Dimmable

SKU:
LVT4-50PCS
Rating:
(0)
Q&A:
(0)
4' LED Linear Vapor Tight, Power & CCT Select 30W/40W/50W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom
$63.02 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
40, 30, 50 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Size
4'

Description

–

Features & Benefits:

  • Choose 3 wattages and 3 color temperature at installation for 9 possible configurations on select models
  • Meets harsh demands IP66 Rated, IK09 impact rating, NEMA 4X housing
  • ETL Sanitation Listed NSF/ANSI Standard 2 - Food Equipment, Splash Zone (Not for Direct Food Zone)
  • Stainless-steel latching clips offer easy toolless entry
  • Durable UL 5VA flame rated polycarbonate lens and gray housing
  • ½" NPT threaded hubs for conduit and cord/bushing entry for continuous end-to-end connection
  • Surface mount installation accessories included, J-Box, angle, and suspended mount cable kits sold separately
  • Available in 2' 4', 8' lengths with emergency battery backup and motion sensor models available

Specs

–
Product Type:

Vapor Tight

Wattage:

40

30

50

Lumens:

7,250

4,350

5,800

Voltage:

120-277V

Size:

4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy