Shop Resideo Sale
Main product image of 2' x 4' LED Flat Panel, Power & CCT Select, 30W/35W/40W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom

2' x 4' LED Flat Panel, Power & CCT Select, 30W/35W/40W, 3500K/4000K/5000K, Dimmable

SKU:
PL24-40WPCTS-D
Rating:
(4)
Q&A:
(0)
2' x 4' LED Flat Panel, Power & CCT Select, 30W/35W/40W, 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom
$45.70 each
In Stock
In Stock
Get 110 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30, 35, 40 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Size
2' x 4'

Description

–

These 2'x4', Flat Panels are both power and color temperature selectable. Choose from three popular wattage of 30W, 40W and 50W and three CCT settings of 3500K, 4000K, and 5000K. Select wattage and color temperature at installation for 9 possible configurations. The low profile and light weight design makes these panels an ideal choice for new construction or remodel projects for offices, schools, healthcare facilities, institutions and commercial applications.


Features & Benefits

  • Power and CCT Selectable switchesLow profile designWhite powder coat steel framePrecision optics for even and smooth light distribution
  • Up to 25% lighter than traditional fixtures
  • Includes 18 AWG leads and 22 AWG dimming wires
  • Suspension, surface or recessed mount kits sold separately

Specs

–
Wattage:

30

35

40

Lumens:

3900

5,200

4,550

Voltage:

120-277V

Product Type:

Flat Panel

Size:

2' x 4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.5 out of 4 reviews
67% would recommend this product
2.5
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
25%
3 star
25%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Broken

Both lights arrived broken. No padding at all in the packaging.
Jack
IL
6 months ago
Was this review helpful to you?

Damaged upon arrival

Upon arrival every single light was damaged beyond use. I'm sure it was the shipping company's fault but the shipper could have packaged the lights a lot better then they were or I should say weren't. The plus side to all of this is they refunded the purchase with no questions asked which is good. I have purchased a lot of things from here without incident and I will continue to purchase things from here and I would recommend them to anyone I know
Evolution
Billings mt
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

took 3 delivery attempts to receive fixtures undamaged.
HD
NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for upgrading drop ceiling fixtures

It wasn't clear in the description that these are specifically for drop ceiling application. I had to use 1'' corner braces as brackets to hang them from the joists. But apart from that, they are great.
Sam
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy