Apply to be a TradeMaster!
Main product image of Dual Head LED Security Light w/ Motion Sensor, 24W, 4000K (Bronze)
Magnifying glass
Hover image to zoom

Dual Head LED Security Light w/ Motion Sensor, 24W, 4000K (Bronze)

SKU:
SL/24W/40K/BZ/MS
Rating:
(0)
Q&A:
(0)
Dual Head LED Security Light w/ Motion Sensor, 24W, 4000K (Bronze)
Magnifying glass
Hover image to zoom
$62.80 each
In Stock
In Stock
Get 3 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
24 Watts
Product Highlight: Color
Bronze

Description

These Security Lights combine crisp illumination with a sleek, clean housing. Available in bronze or white finish, these lights are sure to complement any building or home facade. Adjustable lamp heads allow light to be directed where it is needed most. Motion sensor models are available and offer 180_ detection area and up to 39' range.


Features & Benefits

  • Strong die-cast aluminum construction with impact-resistant polycarbonate lens
  • Light heads can be adjusted (without tools) to direct light exactly where needed
  • Mounts horizontally or vertically on standard J-box
  • Available with or without motion sensor in bronze or white finish
  • Motion sensor models offer:
  • 180_ detection area and up to 39' range
  • Adjustable timeout, motion sensitivity, and ambient light operating threshold
  • Manual override function to temporarily disable motion detection

Specs

Lumens:

2000

Wattage:

24

Product Type:

Security Light

Color:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy