Shop Resideo Sale
Main product image of LED Traditional Wall Pack w/ Power & CCT Select, 80W/100W/120W, 3000K/4000K/5000K (Bronze)
Magnifying glass
Hover image to zoom

LED Traditional Wall Pack w/ Power & CCT Select, 80W/100W/120W, 3000K/4000K/5000K (Bronze)

SKU:
WP/120W/PCTS/BZ/PC
Rating:
(0)
Q&A:
(0)
LED Traditional Wall Pack w/ Power & CCT Select, 80W/100W/120W, 3000K/4000K/5000K (Bronze)
Magnifying glass
Hover image to zoom
$110.64 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100, 120, 80 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Color
Bronze

Description

–

For commercial and multi-family residential settings, this units are the best option. These modern fixtures, made for warehouses and buildings, are a terrific method to ensure safety by illuminating walkways and common areas. The power and color temperature selector switches allow you to alter the light output. There are up to nine different fixture setups.


Features & Benefits

  • 2 Power Selectable Switch: 80 Watts, 100 Watts, 120 Watts
  • 3 CCT Selectable Switch: 3000K, 4000K, 5000K
  • Choose from three wattage and three CCT choices for up to nine possible configurations
  • Durable aluminum housing with hinged lens frame, captive screws and 1/2" knockouts on each side
  • IK06 impact resistant glass lens
  • Semi-cut off light distribution designed to eliminate glare providing smooth, uniform light
  • Integrated dusk-to-dawn photocell

Specs

–
Lumens:

14,000

16,800

11,200

Wattage:

100

120

80

Product Type:

Wall Pack

Voltage:

120-277V

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy