Apply to be a TradeMaster!
Main product image of Allegro E Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Stainless Steel Optic), 04076860
Magnifying glass
Hover image to zoom

Allegro E Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Stainless Steel Optic), 04076860

Brand:
Hansgrohe
SKU:
04076860
Rating:
(0)
Q&A:
(0)
Allegro E Kitchen Faucet, 2-Spray Pull-Out, 1.75 GPM (Stainless Steel Optic), 04076860
Magnifying glass
Hover image to zoom
$713.50 each
In Stock
In Stock
Get 4 Tue, Nov 24
Finish: 
Stainless Steel Optic
Stainless Steel Optic
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Allegro kitchen faucets exude both aesthetic and functional beauty, bringing warm hospitality to the heart of your home. Bring a new element to your kitchen with these eye-catching and unique faucets. The transitional design gives home owners, and interior designers alike, a range of possibilities when it comes to choosing this faucet for nearly every kind of kitchen. Would you like to be able to enjoy your kitchen faucet year-round without stressing over the chore of cleaning the inevitable build-up of dirt and grime? The good news is Allegro faucets are all equipped with QuickClean technology, this means that removing dirt and lime buildup is as Easy as rubbing it away with the fingers. Products that are clean and well-maintained remain functional and last longer.

  • Elegant design: Allegro E faucets feature elegant contours and functional beauty, bringing warm hospitality to your kitchen
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Finish:

Stainless Steel Optic

Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Spout Reach:

10"

Type:

Manual

Installation Type:

Deck Mount

Approvals:

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

Faucet Configuration:

Single Hole

ADA:

Yes

Number of Holes:

1

Max Deck Thickness:

2.38"

Valve Type:

Ceramic Disc

Number of Handles:

1

Connection Size:

3/8"

Spout Type:

Pull-Out

Spout Height:

8.63"

Connection Type:

Compression

Product Type:

Kitchen Faucet

Finish Family:

Stainless Steel

Series:

Allegro E

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy