Apply to be a TradeMaster!
Main product image of Joleena Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04774830
Magnifying glass
Hover image to zoom

Joleena Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04774830

Brand:
Hansgrohe
SKU:
04774830
Rating:
(0)
Q&A:
(0)
Joleena Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04774830
Magnifying glass
Hover image to zoom
$530.60 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Nickel

Description

–
Designed for the moments when you work on the finishing touches, from brushing your teeth to washing your hands, the faucet collection from Joleena includes a range of options for you to choose from. Joleena's transitional styling and balanced design will infuse your routines with elegance. The Joleena single-hole bath faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The widespread design must be installed in an existing 3-hole counter setup.

  • Elegant in style: Joleena's transitional styling and balanced design will infuse your routines with elegance.
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 100)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

cUPC / IAPMO

WaterSense

ADA / ICC A117.1

Lead Free

Faucet Configuration:

Widespread

Number of Holes:

3

Valve Type:

Ceramic Disc

Type:

Manual

Series:

Joleena

Max Deck Thickness:

1.13"

Connection Type:

Compression

Finish Family:

Polished Nickel

Warranty:

Limited Lifetime

Spout Height:

3.75"

Connection Size:

3/8"

ADA:

Yes

Application:

Residential

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Handle Style:

Lever

Product Type:

Bathroom Faucet

Finish:

Polished Nickel

Number of Handles:

2

Spout Reach:

4.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy