Apply to be a TradeMaster!
Main product image of Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 GPM (Stainless Steel Optic), 04792800
Magnifying glass
Hover image to zoom

Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 GPM (Stainless Steel Optic), 04792800

Brand:
Hansgrohe
SKU:
04792800
Rating:
(0)
Q&A:
(0)
Joleena Semi-Pro Kitchen Faucet, 2-Spray, 1.75 GPM (Stainless Steel Optic), 04792800
Magnifying glass
Hover image to zoom
$709.10 each
In Stock
In Stock
Get 4 Wed, Nov 25
Finish: 
Stainless Steel Optic
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fille every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The semi-professional kitchen faucet allows you to have total acces to your kitchen sink, making it Easy to fill your coffee pot and keep your sink clean thanks to the 360-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Joleena baseplate (04797xxx).

  • Everyday elegance: Joleena faucets are inspired by everyday moments of life
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • Faucet size: The Joleena Semi-Pro kitchen faucet has an overall height of 19.3 inches and a spout reach of 8.8 inches.
  • More comfort: with semi-professional spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Joleena

Finish:

Stainless Steel Optic

Spout Height:

7.38"

Finish Family:

Stainless Steel

ADA:

Yes

Approvals:

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

Number of Holes:

1

Installation Type:

Deck Mount

Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Spout Type:

Pull-Down

Connection Size:

3/8"

Number of Handles:

1

Handle Style:

Lever

Spout Reach:

8.88"

Application:

Residential

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.75"

Valve Type:

Ceramic Disc

Connection Type:

Compression

Type:

Manual

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy