Apply to be a TradeMaster!
Main product image of Locarno Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Chrome), 04810000
Magnifying glass
Hover image to zoom

Locarno Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Chrome), 04810000

Brand:
Hansgrohe
SKU:
04810000
Rating:
(0)
Q&A:
(0)
Locarno Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Chrome), 04810000
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno single-hole bath faucet features the new Ribbon spray, which provides a stylish water flow while reducing the amount of splashing. The single-hole design may be installed in either a 1-hole or 3-hole counter setup with the addition of the Locarno baseplate (04819xxx).

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 110)
  • This faucet features the new Ribbon spray, delivering an all-new water experience
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extra safe: an adjustable temperature limiter protects against too hot water
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Product Type:

Bathroom Faucet

Finish:

Chrome

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Spout Height:

4.38"

Type:

Manual

Finish Family:

Chrome

ADA:

Yes

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.63"

Number of Handles:

1

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Number of Holes:

3

1

Series:

Locarno

Application:

Residential

Connection Type:

Compression

Spout Reach:

5.75"

Handle Style:

Lever

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy