Apply to be a TradeMaster!
Main product image of Locarno Widespread Bathroom Faucet 110 with pop-up drain, 1.2 GPM (Brushed Gold Optic), 04813250
Magnifying glass
Hover image to zoom

Locarno Widespread Bathroom Faucet 110 with pop-up drain, 1.2 GPM (Brushed Gold Optic), 04813250

Brand:
Hansgrohe
SKU:
04813250
Rating:
(0)
Q&A:
(0)
Locarno Widespread Bathroom Faucet 110 with pop-up drain, 1.2 GPM (Brushed Gold Optic), 04813250
Magnifying glass
Hover image to zoom
$742.70 each
In Stock
In Stock
Get 4 Tue, Nov 24

MANUALS (1)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno single-hole bath faucet features the new Ribbon spray, which provides a stylish water flow while reducing the amount of splashing. The widespread design must be installed in an existing 3-hole counter setup.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Unique style: Bold brushed gold fits particularly well for modern architecture
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Faucet Configuration:

Widespread

Series:

Locarno

Finish:

Brushed Gold Optic

Spout Height:

4.33"

Application:

Residential

Finish Family:

Brushed Gold / Brass

Type:

Manual

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Approvals:

Lead Free

Installation Type:

Deck Mount

Handle Style:

Lever

Spout Reach:

5.67"

Flow Rate (GPM):

1.2

Number of Handles:

2

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy