Apply to be a TradeMaster!
Main product image of Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Brushed Gold Optic), 04852250
Magnifying glass
Hover image to zoom

Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Brushed Gold Optic), 04852250

Brand:
Hansgrohe
SKU:
04852250
Rating:
(0)
Q&A:
(0)
Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Brushed Gold Optic), 04852250
Magnifying glass
Hover image to zoom
$730.10 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The semi-professional kitchen faucet allows you to have total access to your kitchen sink, making it easy to fill your coffee pot and keep your sink clean thanks to the 150-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop as well as the shower spray that makes cleaning fruit and vegetables quick and easy. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Locarno baseplate (04857xxx).

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Delightful luxury: the elegant surface in gold look sets a highlight and is particularly durable
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • More comfort: the 2 Spray types are changed directly at the spout via an extra flat switch button
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Spout Type:

Pull-Down

Finish:

Brushed Gold Optic

Spout Height:

8.88"

Type:

Manual

Number of Handles:

1

Product Type:

Kitchen Faucet

Handle Style:

Lever

Faucet Configuration:

Single Hole

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

Lead Free

Connection Type:

Compression

Flow Rate (GPM):

1.75

Number of Holes:

1

Application:

Residential

Max Deck Thickness:

2.75"

Connection Size:

3/8"

Series:

Locarno

Installation Type:

Deck Mount

Finish Family:

Brushed Gold / Brass

ADA:

Yes

Warranty:

Limited Lifetime

Spout Reach:

8.38"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy