Apply to be a TradeMaster!
Main product image of Locarno Bar Faucet, 1.5 GPM (Brushed Gold Optic), 04854250
Magnifying glass
Hover image to zoom

Locarno Bar Faucet, 1.5 GPM (Brushed Gold Optic), 04854250

Brand:
Hansgrohe
SKU:
04854250
Rating:
(0)
Q&A:
(0)
Locarno Bar Faucet, 1.5 GPM (Brushed Gold Optic), 04854250
Magnifying glass
Hover image to zoom
$664.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Brushed Gold Optic
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold Optic
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The bar faucet allows you to have additional space to make drinks, making it easy to prep for dinner company. The faucet features a stream spray, which provides a solid stream of water. The single-hole design must be installed in a 1-hole counter setup.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Configuration: Must be installed in single-hole counter configuration
  • Robust materials: Solid brass construction ensures a long product life
  • Spray type: This faucet features the laminar spray which provides a crystal clear stream
  • Limescale can be easily wiped off the silicone aerator (QuickClean).
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.5 GPM, even when the water pressure varies (EcoRight)
  • Delightful luxury: the elegant surface in gold look sets a highlight and is particularly durable
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Type:

Manual

ADA:

Yes

Finish:

Brushed Gold Optic

Spout Height:

9.25"

Warranty:

Limited Lifetime

Connection Size:

3/8"

Material:

Brass

Approvals:

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

Series:

Locarno

Valve Type:

Ceramic Disc

Number of Handles:

1

Finish Family:

Brushed Gold / Brass

Spout Reach:

6.88"

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.5

Connection Type:

Compression

Max Deck Thickness:

2.38"

Application:

Residential

Installation Type:

Deck Mount

Product Type:

Bar / Prep Faucet

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy