Apply to be a TradeMaster!
Main product image of Talis S^2 Single-Handle Pull Down Sprayer Kitchen Faucet with QuickClean (Polished Nickel), 14872831
Magnifying glass
Hover image to zoom

Talis S^2 Single-Handle Pull Down Sprayer Kitchen Faucet with QuickClean (Polished Nickel), 14872831

Brand:
Hansgrohe
SKU:
14872831
Rating:
(0)
Q&A:
(0)
Talis S^2 Single-Handle Pull Down Sprayer Kitchen Faucet with QuickClean (Polished Nickel), 14872831
Magnifying glass
Hover image to zoom
$606.50 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Finish: 
Polished Nickel
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever

Description

–
The Talis S2 kitchen faucet is a deck-mounted single-hole faucet with one lever handle and a maximum flow rate of 1.75 gpm. It includes 3/8 in. connection hoses and is designed for installation over a single-hole sink or multi-hole counter configuration with optional accessories.
  • 1.75 gpm maximum flow rate
  • Single-hole deck-mount installation
  • Can be installed over existing multi-hole counter configurations
  • Solid brass construction
  • 8.27 in. spout reach
  • 150-degree swivel spout
  • Ceramic cartridge valve
  • 3/8 in. connection hoses included

Specs

–
Number of Handles:

1

Product Type:

Kitchen Faucet

Type:

Manual

Valve Type:

Ceramic Disc

Series:

Talis

Finish:

Polished Nickel

Application:

Residential

Flow Rate (GPM):

1.75

Material:

Brass

Number of Holes:

1

3

Installation Type:

Deck Mount

Spout Reach:

8.27"

Connection Size:

3/8"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy