| Product Type: | Kitchen Faucet |
|---|---|
| Approvals: | ADA / ICC A117.1 cUPC / IAPMO |
| Number of Holes: | 1 |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.75 |
| Number of Handles: | 1 |
| Application: | Residential |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Spout Reach: | 8.75" |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Max Deck Thickness: | 1.75" |
| Type: | Manual |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Series: | Talis S² |
| Spout Height: | 8.88" |
| ADA: | Yes |