Apply to be a TradeMaster!
Main product image of Focus Single-Hole Bathroom Faucet 240 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 31609001
Magnifying glass
Hover image to zoom

Focus Single-Hole Bathroom Faucet 240 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 31609001

Brand:
Hansgrohe
SKU:
31609001
Rating:
(0)
Q&A:
(0)
Focus Single-Hole Bathroom Faucet 240 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Chrome), 31609001
Magnifying glass
Hover image to zoom
$284.38 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
Focus range kitchen faucets combines aesthetics and practicality. They offer a wide range of combination options and blend in perfectly in modern kitchens with straight, clear lines. Depending on the color of the oven, fridge, extractor hood or handles in your kitchen: The finish in chrome or optional scratch-resistant stainless-steel look fits into any setting. The high spouts create a lot of space between the faucet and sink. In the Focus range, you will find models with high swivel spouts; adjustable in three levels of 110°, 150° and 360°. Enjoy the added comfort that the Focus kitchen faucet with hand spray brings with it. With these practical faucet extensions, you are provided with two different spray modes that you can change at the touch of a button: normal and shower spray. The normal spray fills pots and pans accurately and quickly. The wide shower spray is used to wash vegetables, salad, fish and meat thoroughly. The ergonomic handle is particularly Easy to use.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extra safe: an adjustable temperature limiter protects against too hot water
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.2

Finish Family:

Chrome

Connection Type:

Compression

Drain Type:

Pop-Up

Spout Reach:

6.25"

Application:

Residential

Approvals:

cUPC / IAPMO

ADA / ICC A117.1

WaterSense

Lead Free

ADA:

Yes

Warranty:

Limited Lifetime

Handle Style:

Lever

Series:

Focus

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Number of Handles:

1

Finish:

Chrome

Number of Holes:

1

Spout Height:

9.25"

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.63"

Type:

Manual

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy