Apply to be a TradeMaster!
Main product image of Focus Single-Hole Bidet Faucet, 1.5 GPM (Brushed Nickel), 31920821
Magnifying glass
Hover image to zoom

Focus Single-Hole Bidet Faucet, 1.5 GPM (Brushed Nickel), 31920821

Brand:
Hansgrohe
SKU:
31920821
Rating:
(0)
Q&A:
(0)
Focus Single-Hole Bidet Faucet, 1.5 GPM (Brushed Nickel), 31920821
Magnifying glass
Hover image to zoom
$264.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel

Description

–
This harmoniously designed, durable and visually strong bathroom faucet from the Focus line combines all hansgrohe quality features in one product: in classic brushed nickel, with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoSmart, QuickClean and AirPower. This harmoniously designed, durable and visually strong bathoom faucet from the Focus line combines all hansgrohe quality features into one product: in classic brushed nickel, with a dynamic silhouette and gentle curves, the faucet features three useful hansgrohe technologies. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure

  • Superior design: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Flexible configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Sturdy materials: Solid brass construction ensures a long product life
  • Leak-free: The ceramic cartridge ensures long-term, Leak-free operation and extends product life
  • Simple to clean: The Easy-to-clean anti-limescale silicone aerator optimize Water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.2 GPM
  • Spray type: This faucet features an aerated spray which causes less splashing than traditional faucets
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Valve Type:

Ceramic Disc

Application:

Residential

Spout Reach:

5"

Number of Holes:

1

Connection Size:

3/8"

Approvals:

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

Handle Style:

Lever

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.63"

ADA:

Yes

Drain Type:

Pop-Up

Type:

Manual

Spout Height:

2.13"

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Type:

Compression

Warranty:

Limited Lifetime

Product Type:

Bidet Faucet

Material:

Brass

Finish:

Brushed Nickel

Installation Type:

Deck Mount

Finish Family:

Brushed Nickel

Series:

Focus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy