Apply to be a TradeMaster!
Main product image of Metropol Single-Hole Bathroom Faucet 110 with Lever Handle, 1.2 GPM (Brushed Nickel), 32510821
Magnifying glass
Hover image to zoom

Metropol Single-Hole Bathroom Faucet 110 with Lever Handle, 1.2 GPM (Brushed Nickel), 32510821

Brand:
Hansgrohe
SKU:
32510821
Rating:
(0)
Q&A:
(0)
Metropol Single-Hole Bathroom Faucet 110 with Lever Handle, 1.2 GPM (Brushed Nickel), 32510821
Magnifying glass
Hover image to zoom
32510821 has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The striking Metropol collection offers you numerous design options for sinks and bathtubs. If you place several Metropol fixtures in your bathroom, you create a "parallel world" with a harmonious design language. With the floor-standing single-lever tub filler for bathtubs, you can make impressive design statements in your home. The graceful design is the first thing that catches the eye. The geometric precision creates modern clarity wherever Water flows. With an upright base body, this hansgrohe line shows how elegant corners and edges can be in the bathroom. Different outlet heights ensure plenty of freedom of movement at the sink. Depending on the type of sink and the space available, you can choose from five ComfortZones with heights of 100, 110, 160, 230 or 260 mm. The wall-mounted and floor-standing Metropol fixtures ensure remarkable freedom of movement.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Box contents: single lever bathroom faucet, connection hoses, shaft attachment, mounting key, assembly instructions
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone 110)
  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Drain Type:

No Drain

Product Type:

Single Hole Bathroom Faucet

Flow Rate (GPM):

1.2

Series:

Metropol

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm