Apply to be a TradeMaster!
Main product image of Metropol Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Bronze), 32516141
Magnifying glass
Hover image to zoom

Metropol Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Bronze), 32516141

Brand:
Hansgrohe
SKU:
32516141
Rating:
(0)
Q&A:
(0)
Metropol Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Bronze), 32516141
Magnifying glass
Hover image to zoom
$987.00 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The striking Metropol collection offers you numerous design options for sinks and bathtubs. If you place several Metropol fixtures in your bathroom, you create a "parallel world" with a harmonious design language. With the floor-standing single-lever tub filler for bathtubs, you can make impressive design statements in your home. The graceful design is the first thing that catches the eye. The geometric precision creates modern clarity wherever Water flows. With an upright base body, this hansgrohe line shows how elegant corners and edges can be in the bathroom. Different outlet heights ensure plenty of freedom of movement at the sink. Depending on the type of sink and the space available, you can choose from five ComfortZones with heights of 100, 110, 160, 230 or 260 mm. The wall-mounted and floor-standing Metropol fixtures ensure remarkable freedom of movement.

  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 110)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

cUPC / IAPMO

ADA / ICC A117.1

Lead Free

WaterSense

Spout Height:

4.5"

Finish:

Brushed Bronze

Handle Style:

Lever

Warranty:

Limited Lifetime

Faucet Configuration:

Widespread

Max Deck Thickness:

1.19"

Application:

Residential

Type:

Manual

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Finish Family:

Bronze

Flow Rate (GPM):

1.2

Spout Reach:

5.25"

Connection Type:

Compression

Number of Handles:

2

ADA:

Yes

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Series:

Metropol

Number of Holes:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy