Apply to be a TradeMaster!
Main product image of Logis Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71200001
Magnifying glass
Hover image to zoom

Logis Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71200001

Brand:
Hansgrohe
SKU:
71200001
Rating:
(0)
Q&A:
(0)
Logis Single-Hole Bidet Faucet, 1.5 GPM (Chrome), 71200001
Magnifying glass
Hover image to zoom
$164.99 each
In Stock
In Stock
Get 10 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • Logis faucets inspire with elegant SoftCube design: a mix of large surfaces and rounded shapes
  • High-quality single-lever bidet mixer with many comfort functions
  • Individually adjusted: the beam shaper can be adjusted at an angle if desired
  • Easy installation: the tap is connected to the water connections via 1/2-in flexible connection hoses
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.5 GPM, even when the water pressure varies (EcoRight)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Stronger handle: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Flow Rate (GPM):

1.5

Series:

Logis

Product Type:

Bidet Faucet

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy