Apply to be a TradeMaster!
Main product image of Logis Fine Single-Hole Bathroom Faucet 110, 1.2 GPM (Brushed Nickel), 71253821
Magnifying glass
Hover image to zoom

Logis Fine Single-Hole Bathroom Faucet 110, 1.2 GPM (Brushed Nickel), 71253821

Brand:
Hansgrohe
SKU:
71253821
Rating:
(0)
Q&A:
(0)
Logis Fine Single-Hole Bathroom Faucet 110, 1.2 GPM (Brushed Nickel), 71253821
Magnifying glass
Hover image to zoom
$239.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount

Description

–
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.

  • The Fine variant impresses within the Logis range with a particularly elegant design
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Quick service: The aerator can be quickly changed and decalcified, with a coin for example
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extremely long-lasting: comes with a high-quality, easy-to-use ceramic valve system from hansgrohe
  • Made from premium materials for greater safety and sustainability in the home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Handle Style:

Lever

Approvals:

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

WaterSense

Flow Rate (GPM):

1.2

Connection Type:

Compression

ADA:

Yes

Connection Size:

3/8"

Max Deck Thickness:

1.63"

Finish Family:

Brushed Nickel

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Finish:

Brushed Nickel

Drain Type:

No Drain

Number of Handles:

1

Type:

Manual

Number of Holes:

1

Product Type:

Bathroom Faucet

Spout Height:

4.38"

Application:

Residential

Installation Type:

Deck Mount

Spout Reach:

4.75"

Series:

Logis Q

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy