Apply to be a TradeMaster!
Main product image of Talis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Chrome), 71700001
Magnifying glass
Hover image to zoom

Talis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Chrome), 71700001

Brand:
Hansgrohe
SKU:
71700001
Rating:
(0)
Q&A:
(0)
Talis E Single-Hole Bathroom Faucet 80 with Pop-Up Drain, 1.2 GPM (Chrome), 71700001
Magnifying glass
Hover image to zoom
$208.60 each
In Stock
In Stock
Get 15 Tue, Nov 24
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
The gently tapered base body of the Talis E bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis E exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select E bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis E is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Box contents: Single-lever bathroom faucet, connection hoses, shaft attachment, drain assembly, assembly instructions.
  • More freedom of movement. The large distance between spout and sink provides more space for comfortable use (ComfortZone 80). The larger the ComfortZone, the more flexible the use.
  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently faucetered shape accentuates sleek elegance.
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Made from premium materials for greater safety and sustainability in the home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Connection Size:

3/8"

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.63"

Application:

Residential

Warranty:

Limited Lifetime

Approvals:

cUPC / IAPMO

WaterSense

Lead Free

Series:

Talis E

Flow Rate (GPM):

1.2

Number of Handles:

1

Number of Holes:

1

Finish:

Chrome

Installation Type:

Deck Mount

Spout Height:

2.75"

Product Type:

Bathroom Faucet

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Type:

Compression

Spout Reach:

3.75"

Finish Family:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy