Apply to be a TradeMaster!
Main product image of Talis E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71710141
Magnifying glass
Hover image to zoom

Talis E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71710141

Brand:
Hansgrohe
SKU:
71710141
Rating:
(0)
Q&A:
(0)
Talis E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71710141
Magnifying glass
Hover image to zoom
$325.50 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Bronze

Description

–
The sleek lever handle of Talis E perfectly aligns with its smooth spout. Precise edges and angles meet at the spouts flat top for a polished look. This clean, contemporary faucet shines in finishes like Matte Black, Brushed Bronze, and Matte White allowing you to create a space as individual as you are.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Box contents: Single-lever bathroom faucet, connection hoses, shaft attachment, drain assembly, assembly instructions.
  • More freedom of movement. The large distance between spout and sink provides more space for comfortable use (ComfortZone). The larger the ComfortZone, the more flexible the use.
  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently faucetered shape accentuates sleek elegance.
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Unique style: Trendy brushed bronze is a good fit for modern architecture
  • Made from premium materials for greater safety and sustainability in the home
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Application:

Residential

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.63"

Type:

Manual

Number of Holes:

1

Number of Handles:

1

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Spout Reach:

4.38"

Installation Type:

Deck Mount

Connection Type:

Compression

Handle Style:

Lever

Approvals:

WaterSense

Lead Free

cUPC / IAPMO

Finish:

Brushed Bronze

Spout Height:

4.13"

Series:

Talis E

Finish Family:

Bronze

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy