Apply to be a TradeMaster!
Main product image of Rebris E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72557821
Magnifying glass
Hover image to zoom

Rebris E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72557821

Brand:
Hansgrohe
SKU:
72557821
Rating:
(0)
Q&A:
(0)
Rebris E Single-Hole Bathroom Faucet 110 with Pop-Up Drain, 1.2 GPM (Brushed Nickel), 72557821
Magnifying glass
Hover image to zoom
$263.90 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Quality that suits your style: Rebris E bathroom faucet with pop-up drain. With its timeless, sleek design, the Rebris E 110 bathroom faucet with pop-up drain will visibly enhance your bathroom. The sleek shapes and precise surfaces create an atmosphere of well-being. Rebris E includes modern designer faucets at a fair price. Make your own dream bathroom a reality. The renowned hansgrohe quality brings the promises of a winning design to life: A high-quality ceramic valve system controls the water volume and temperature. This keeps working smoothly and reliably even after frequent use. Thanks to innovative hansgrohe technology, the tap helps to save water also: even at high water pressure, there is a max. flow of 1.2 GPM. For a full water jet, the single lever faucet enriches the water with air (AirPower). This creates a soft jet that splashes less meet the beauty of water. The included pop-up drain can be easily opened and closed using one hand. This makes it easy to operate the waste plug without having to reach into the water. The tap is even suitable for hard water. The aerator can be removed for cleaning and descaled using a coin. No tools needed. This keeps the tap looking like new.

  • Timeless, sleek design: The Rebris E range makes a real statement in the bathroom with its clean lines
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Quick service: The aerator can be quickly changed and decalcified, with a coin for example
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Extra secure: The adjustable temperature limitation feature protects against excessively hot water
  • Included in box: single lever bathroom faucet, connection hoses, mounting hardware, assembly instruction
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Product Type:

Single Hole Bathroom Faucet

Flow Rate (GPM):

1.2

Series:

Rebris E

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy