Apply to be a TradeMaster!
Main product image of Talis N Kitchen Faucet, U-Style 1-Spray, 1.75 GPM (Stainless Steel Optic), 72806801
Magnifying glass
Hover image to zoom

Talis N Kitchen Faucet, U-Style 1-Spray, 1.75 GPM (Stainless Steel Optic), 72806801

Brand:
Hansgrohe
SKU:
72806801
Rating:
(0)
Q&A:
(0)
Talis N Kitchen Faucet, U-Style 1-Spray, 1.75 GPM (Stainless Steel Optic), 72806801
Magnifying glass
Hover image to zoom
$554.40 each
In Stock
In Stock
Get 3 Wed, Nov 25
Finish: 
Stainless Steel Optic
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Optic

Description

–
With the Talis N collection, there are a variety of options and functions and always uncompromisingly clear design language. Whether you are looking for a faucet for the space under the cabinet or you want to make the kitchen faucet an eye-catcher on the island, the wide range of Talis N will provide a suitable solution for all kitchen concepts and purchase plans.

  • Minimalist Design: Sleek U-spout combined with the slim protruding lever handle is space-saving and ergonomic
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: 8.27-inch distance between spout and sink as well as a 150° swivel spout
  • Water flow: at 1.75 GPM even large pots are quickly filled
  • Extremely durable and versatile: equipped with high-quality, smooth-running ceramic mixing system. Also suitable for instantaneous water heaters
  • Easy to clean: limescale can be easily removed by wiping the silicone insert on the spout (QuickClean)
  • Connection details: 3/8-inch connection hoses included for quick and easy DIY installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Spout Reach:

8.25"

Spout Height:

8.27"

Spout Type:

Gooseneck

Finish Family:

Stainless Steel

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Series:

Talis N

Application:

Residential

Type:

Manual

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Number of Holes:

1

Flow Rate (GPM):

1.75

Connection Size:

3/8"

Handle Style:

Lever

Number of Handles:

1

Approvals:

Lead Free

Product Type:

Kitchen Faucet

Connection Type:

Compression

Finish:

Stainless Steel Optic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy