Apply to be a TradeMaster!
Main product image of Talis S High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 72813801
Magnifying glass
Hover image to zoom

Talis S High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 72813801

Brand:
Hansgrohe
SKU:
72813801
Rating:
(0)
Q&A:
(0)
Talis S High Arc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 72813801
Magnifying glass
Hover image to zoom
$858.90 each
In Stock
In Stock
Get 4 Tue, Nov 24
Finish: 
Stainless Steel Optic
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
Are you looking for an excellent kitchen helper that combines modern design and many functional details at the sink? The hansgrohe Talis S kitchen faucet range blends in perfectly with any kitchen and is available in different versions from the basic model right up to faucets with high swivel spouts and hand sprays. Talis faucets are high-quality in form and function. Their conical basic shape gives them an elegant look. And the large areas with their precise transitions are Easy to clean. And if you simply rub the QuickClean silicone inserts on the faucet spout with your finger, limescale has no chance. Your kitchen faucet will be gleaming as good as new in no time. The MagFit magnetic holder fixes the hand spray securely in place on the middle of the spout after use.

  • Simple design: Talis S faucets feature a simple, geometric beauty full of personality
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish Family:

Stainless Steel

Handle Style:

Lever

Installation Type:

Deck Mount

Connection Type:

Compression

Max Deck Thickness:

2.75"

Spout Height:

7.25"

Flow Rate (GPM):

1.75

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Number of Holes:

1

Finish:

Stainless Steel Optic

Number of Handles:

1

Application:

Residential

Approvals:

cUPC / IAPMO

Lead Free

Valve Type:

Ceramic Disc

Spout Type:

Pull-Down

Spout Reach:

8.38"

Series:

Talis S

Warranty:

Limited Lifetime

Connection Size:

3/8"

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy