Apply to be a TradeMaster!
Main product image of Talis N High Arc Kitchen Faucet, A-Style 2-Spray Pull-Down, 1.75 GPM (Matte Black), 72846671
Magnifying glass
Hover image to zoom

Talis N High Arc Kitchen Faucet, A-Style 2-Spray Pull-Down, 1.75 GPM (Matte Black), 72846671

Brand:
Hansgrohe
SKU:
72846671
Rating:
(0)
Q&A:
(0)
Talis N High Arc Kitchen Faucet, A-Style 2-Spray Pull-Down, 1.75 GPM (Matte Black), 72846671
Magnifying glass
Hover image to zoom
$694.40 each
In Stock
In Stock
Get 1 Wed, Nov 25
Finish: 
Matte Black
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black

Description

–
With the Talis N collection, there are a variety of options and functions and always uncompromisingly clear design language. Whether you are looking for a faucet for the space under the cabinet or you want to make the kitchen faucet an eye-catcher on the island, the wide range of Talis N will provide a suitable solution for all kitchen concepts and purchase plans.

  • Elegant design: with its minimalist silhouette and high arch spout, the faucet crowns the kitchen
  • Expressive contrast: the trendy matte black color underlines the narrow basic shape and emphasizes the exclusive design
  • More freedom of movement: 8.27-inch distance between spout and sink as well as a 150° swivel spout
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • More comfort: the 2 spray types are changed directly at the spout via an extra flat switch button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Warranty:

Limited Lifetime

Approvals:

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

Spout Height:

7.13"

Installation Type:

Deck Mount

Finish Family:

Matte Black

Valve Type:

Ceramic Disc

Handle Style:

Lever

Application:

Residential

Connection Size:

3/8"

Number of Handles:

1

ADA:

Yes

Type:

Manual

Flow Rate (GPM):

1.75

Number of Holes:

1

Series:

Talis N

Max Deck Thickness:

2.75"

Spout Reach:

7.25"

Spout Type:

Pull-Down

Product Type:

Kitchen Faucet

Connection Type:

Compression

Faucet Configuration:

Single Hole

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy