Apply to be a TradeMaster!
Main product image of Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM (Brushed Black Chrome), 73831341
Magnifying glass
Hover image to zoom

Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM (Brushed Black Chrome), 73831341

Brand:
Hansgrohe
SKU:
73831341
Rating:
(0)
Q&A:
(0)
Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down with sBox, 1.75 GPM (Brushed Black Chrome), 73831341
Magnifying glass
Hover image to zoom
73831341 has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

MANUALS (2)

Specification Sheet

Product Highlights

–
Product Highlight: Finish
Brushed Black Chrome

Description

–
The striking high arc spout stands out and emphasises the synergy between angles and curves. The adjustment on the pull-out spout guarantees the spray type that's right for your project. Simply switch between the laminar and shower spray using the lockable button. With the Select function on the faucet's base, a simple touch of a button is all it takes to switch to the flat, gentle vegetable shower. The faucet also features a single-lever handle on the side for turning the water on and off and controlling the temperature. The included sBox makes it easy to pull out the hose, which is safely retracted and stored under the sink after use. The high arc spout boasts a radius that can be set to prevent it swivelling beyond the sink.

  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your water flow
  • SINGLE-HOLE CONFIGURATION: This faucet must be installed in a single-hole counter setup
  • EXTENDED HOSE RANGE: With the pull-out spouts extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water. It also features a new spray - SatinFlow, which is a gentler spray perfect for washing veggies or cleaning up
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Black Chrome

Flow Rate (GPM):

1.75

Type:

Manual

Series:

Aquno Select

Product Type:

Kitchen Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm