Apply to be a TradeMaster!
Main product image of Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down, 1.75 GPM (Chrome), 73837001
Magnifying glass
Hover image to zoom

Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down, 1.75 GPM (Chrome), 73837001

Brand:
Hansgrohe
SKU:
73837001
Rating:
(0)
Q&A:
(0)
Aquno Select High Arc Kitchen Faucet, 3-Spray Pull-Down, 1.75 GPM (Chrome), 73837001
Magnifying glass
Hover image to zoom
$916.30 each
In Stock
In Stock
Get 3 Wed, Nov 25
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
The striking high arc spout stands out and emphasises the synergy between angles and curves. The adjustment on the pull-out spout guarantees the spray type that's right for your project. Simply switch between the laminar and shower spray using the lockable button. With the Select function on the faucet's base, a simple touch of a button is all it takes to switch to the flat, gentle vegetable shower. The faucet also features a single-lever handle on the side for turning the water on and off and controlling the temperature. The high arc spout boasts a radius that can be set to prevent it swivelling beyond the sink.

  • Easy control: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your Water flow
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • Directly at the spout you can switch between crystal clear laminar or gentle shower spray at the touch of a button
  • The crystal clear laminar spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Max Deck Thickness:

2.75"

Handle Style:

Lever

Flow Rate (GPM):

1.75

Spout Height:

6.5"

Type:

Manual

Application:

Residential

Valve Type:

Ceramic Disc

Approvals:

Lead Free

ADA / ICC A117.1

cUPC / IAPMO

Installation Type:

Deck Mount

Number of Holes:

1

Connection Type:

Compression

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Spout Type:

Pull-Down

Spout Reach:

8.63"

Faucet Configuration:

Single Hole

Finish Family:

Chrome

Finish:

Chrome

ADA:

Yes

Number of Handles:

1

Connection Size:

3/8"

Series:

Aquno Select

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy